Beli hand pump calibration di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Premium Test Pump KitDeskripsi:The Fluke 700HTP-2 is a hand operated hydraulic pressure pump designed to generate calibration pressures up to 10,000 psi/690 bar. Designed for use with Fluke-700 series high pressure modules such as the Fluke-700P09, 700P29, 700P30 and 700P31. Ideal for calibration when connected to a Fluke high pressure module via the reference port. The 700HTP-2 uses distilled water or mineral-based hydraulic oil as a source for calibration of high pressure input devices such as pressure transmitters or pressure gauges. Can also be used with Fluke 717 pressure calibrators.
- FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan)Deskripsi:Product overview: Fluke 700G Pressure Gauge Calibrator. Designed for field pressure calibration, the Fluke 700G Series Pressure Gauge Calibrators give you the performance and durability that you have come to expect in Fluke pressure calibration products while being simple and easy-to-use. Whether you’re looking to connect to either a hydraulic or pneumatic test pump this series are designed to be a complete calibration solution with: - 23 pressure gauges. - Ranging ±10 inH2O/20 mbar to 10,000 psi/690 bar. With a standard accuracy of 0.05% of full scale and reference class gauges with accuracies of 0.04% you're sure to find a gauge that's the perfect fit for your application.
- FLUKE Hydraulic Test Pump Kit 0 to 10000Deskripsi:Rugged, high-quality premium hydraulic pressure pump kit for fast and accurate test results generates pressure up to 10,000 psi, 690 bar. Includes the 700HTP-2 hydraulic hand pump, premium test hoses and adapters, and protective hard case. Combine with any Fluke 700G Series Gauge, 1,000 psi (69 bar) range or greater, to make a complete pressure testing kit. Generate pressure up to 10,000 psi, 690 bar with the included 700HTP-2 test pump. Connect the 700G Series Gauge, directly to the HTP-2 hand pump with premium no tools required adapter. Includes 700TTH 10K premium/no tools required transmitter test hose kit and adapters for connecting to the pressure device to be tested. Hard case protects pump and gauge and allows gauge to remain connected to the pump.atribut:
- Pressure (psi): up to 10000 (690bar)
- FLUKE 5Kv High Voltage Insulation Resistance Meteratribut:
- Accuracy: [Test Voltage] -0%, +10%@1mA load Current
- Basic Accuracy: [Capacitance] 0.01μF to 15.00μF/±(15%+0.03μF)
- Operating Temperature (°C): -20 to 50
- Storage Temperature (°C): -20 to 65
- Test Voltage: Insulation resistance range/accuracy
- FLUKE Pressure CalibratorDeskripsi:The Fluke 717 Pressure Calibrator delivers outstanding performance, durability and reliability. The calibrator is compact, lightweight, and easy to carry. With a push button interface similar to the multifunction Fluke 750 Series Documenting Process Calibrators, the Fluke 717 Pressure Calibrator is easy to use. It is EMI tolerant, dust and splash resistant, and features a removable battery door for quick battery changes. The Fluke 717 Pressure Calibrator is compatible with Fluke 700Pxx differential, gauge and absolute pressure modules to increase functionality.
- FLUKE Pneumatic Test Pumpatribut:
- pressure up to (psi): 13 to 600
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- FLUKE Infrared ThermometerDeskripsi:- No contact type. Compact, low price and easy to operate.- Emissivity setting can be changed to match the material of the object.atribut:
- Minimum Temperature Display (°C): 0.1
- FLUKE Pneumatic Test Pump Kitatribut:
- pressure up to (psi): 600
- Mitutoyo GRANITE COMPARATOR 215-156-10atribut:
- Granite base Size (WxDxH) (mm): 300x250x80
- Clamping range (mm): 275
- Stem hole (mm): ø8, ø9.53, ø20
- Remarks: With fine adjustment over entire travel
- Mitutoyo Part Number: BSG-30HX
- FLUKE ProcessmeterDeskripsi:Fluke 789 ProcessMeter doubles your troubleshooting power and is Fluke Connect-enabled. The Fluke 789 ProcessMeter is the ultimate troubleshooting tool for electricians and instrumentation professionals. It combines the functionality of a loop calibrator with the power of a digital multimeter, and the wireless capabilities of Fluke Connect connectivity with optional IR3000FC module. The 789 has a display that's not only twice as large as the Fluke 787B, but also twice as bright with two levels of backlighting. And its built-in, selectable 250 ohm HART resistor eliminates the need to carry a separate resistor. The 789 also has a 24-Volt loop supply, which reduces the need to carry a separate power supply when doing offline transmitter testing. You can add an optional temperature measurement module and the wireless data logging capabilities of the Fluke Connect mobile app to log data wirelessly to your smart phone and review it from a remote location. So now process technicians can do a lot more while carrying a lot less.atribut:
- Batteries: 4 AA alkaline batteries
- Electrical Safety: Designed in accordance with IEC 1010-1, ANSI/ISA S82.01-1994 and CAN/CSA C22.2 No 1010.1-92
- Resistance Measurement (MΩ): 40, 0.2% + 1 LSD
- Diode Test: 2.0 V shoes diode voltage drop
- Auto Step, Auto Ramp: Yes
- Battery Life (hour): 140 typical (measurement), 10 typical (sourcing 20mA)
- Maximum Voltage (V) : 1000 RMS
- Druck Pressure CalibratorDeskripsi:Druck Pressure Calibrator, Data Logging, 270mm Length - DPI611-10GThis hand-held pressure calibrator is a high-precision tool designed for data logging. It combines pressure generation, signal measurement, and loop power, offering convenience, accuracy, and ease of use in a compact design.Can it be used for calibrating pressure instruments in various industries?Yes, it is versatile and suitable for calibrating pressure instruments in automation, electronics, and mechanical engineering sectors.Will it help in automating calibration procedures?Yes, it allows for automated calibration procedures, reducing the time and effort required for calibration tasks.Is the pressure calibrator user-friendly?Yes, it features a user-friendly interface with a touch screen and simplified navigation, making it easy to operate even for less experienced users.
- Dwyer Pressure Gauge Digital with Transmitter (Manometer/ Alat Ukur Tekanan)Deskripsi:These digital pressure gauges mount to process lines like standard pressure gauges, but also convert pressure readings into electrical signals that are transmitted via an electrical connection to a receiver, control panel, or other system. They feature an LCD digital display with selectable units of measure. These versatile instruments are commonly used in fixed installations to monitor pumps, hydraulic and pneumatic equipment, and for testing and weighing applications.atribut:
- UNSPSC: 41112107
- Accuracy: ±0.25% of Full Scale
- Brand: DWYER
- Cable Length (ft): 3
- Digital Display Characteristics: 4 Digit LCD
- Display Units: bar; cm wc; ft wc; in Hg; in wc; kg/cm2; kPa; mbar; mm Hg; oz/in²; psig
- Features: Auto Zero; Backlight; Conversion of the Pressure Units; Peak and Valley; Two Alarm Set Points
- Gauge Case Material: Aluminium
- Gauge Process Connection Size (inch): 1/4 in
- IP Rating: IP66
- IP/NEMA Rating: IP66 ; NEMA 4X
- Loop Resistance (ohm): 600 Max
- Maximum Operating Temperature (°F): 158
- Minimum Operating Temperature (°F): 32
- NEMA Rating: NEMA 4X
- NIST Traceable Certificate: No
- Nominal Dial Size (inch): 3
- Number of Display Digits: 4
- Number of wires: 5; 6
- Output (mA DC): 4 to 20
- Power Required (VDC, VAC): 12 to 24; 12 to 24
- Power Source (V AC): 12 to 24
- Power Source (V DC): 12 to 24
- Pressure Gauge Type: Industrial Pressure Gauge with Transmitter
- Process Connection Gender: Male
- Process Connection Location: Bottom
- Series: DPG-200
- Socket Material: 316L Stainless Steel
- Standards: NEMA 4X
- Switch Type: 2 SPDT Form C Contacts
- Type of Pressure: Gauge
- Wetted Materials: 316L Stainless Steel
- ASHCROFT Pressure Gauge Digital 0 to 1000psi (Manometer/ Alat Ukur Tekanan)Deskripsi:Gauge is ideal for use where ambient corrosion is a concern. Designed with stainless steel case and ring that offers excellent resistance to chemical, weather, and corrosion attack.atribut:
- Digital Pressure and Vacuum Gauge Type: Digital Pressure Gauge
- Item: Digital Pressure Gauge
- Basic Gauge Wetted Parts: Stainless Steel
- Gauge Connection Location: Bottom
- Gauge Connection Size: 1/4
- Gauge Connection Type: MNPT
- Gauge Primary Range Units: psi
- Gauge Primary Range Values: 0 to 1000
- Number of Display Digits: 5
- SUPER TOOL Hand Operated Hydraulic PumpDeskripsi:Hand - Operated Hydraulic Pump, Alumunium Alloy Body.
- BAKER INSTRUMENTS Handheld Pressure Calibratoratribut:
- UNSPSC: 31160000
- Brand: BAKER INSTRUMENTS
- Calibration Certificate: No
- Display: Analog Dial Gauge
- Displayed Pressure Units: psig
- Includes: Flexible Hose, Threaded Fitting, Carrying Case
- Internal Pressure Measurement Range (psig): 0 to 18
- Internal Pressure Range Accuracy: ±1.5%
- Internally Generated Pressure Range (psig): 0 to 18
- Measurement Functions: Pressure
- Pressure Source: Internal Hand Pump
- FLUKE Remote Display Digital Multimeteratribut:
- Battery Life (hour): 400
- TEKIRO Diagonal Cutting Pliers (Tang Potong)Deskripsi:TEKIRO Tang Potong Mini [4.5 Inch] adalah alat yang digunakan untuk mencengkram atau memegang komponen yang akan di buka dengan cara diputarkan bagiannya. Tang ini juga dapat digunakan untuk mengencangkan atau melonggarkan mur dan baut tetapi tidak dianjurkan untuk penggunaan tersebut karena kekuatan cengkraman. Tang terbuat dari baja tensil tinggi sehingga tang sangat kuat ketika dipukulkan pada benda kerja seperti mur dan baut. Dan jika terpaksa tang juga bisa digunakan untuk memukul benda benda yang keras seperti paku yang melengkung dan lain lain.TEKIRO Tang Potong [4, 5 Inch/ N-R] merupakan tang potong berbahan chrome vanadium yang didesain ergonomis sehingga nyaman digenggam karena high presission, tang ini mempunyai mata pisau pada sisi didalamnya yang berfungsi untuk memotong kabel dan kawat.Fungsi : untuk memotong kabelMaterial : Chrome VanadiumDimensi : 125mm 11mm 79mm
Daftar Harga hand pump calibration Terbaru October 2026
| FLUKE Premium Test Pump Kit | Rp51.999.900 |
| FLUKE Pressure Gauge (Manometer/ Alat Ukur Tekanan) | Rp41.999.900 |
| FLUKE Hydraulic Test Pump Kit 0 to 10000 | Rp61.999.900 |
| FLUKE 5Kv High Voltage Insulation Resistance Meter | Rp139.999.900 |
| FLUKE Pressure Calibrator | Rp68.999.900 |
| FLUKE Pneumatic Test Pump | Rp30.999.900 |
| FLUKE Multimeter Digital | Rp3.799.900 |
| FLUKE Infrared Thermometer | Rp1.399.900 |
| FLUKE Pneumatic Test Pump Kit | Rp40.999.900 |
| Mitutoyo GRANITE COMPARATOR 215-156-10 | Rp10.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/luP104703786-1.jpg)











/9dP109667337-1.jpg)
/noP105926852-1.jpg)




/a0P101000360-7.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)